*CVR* TD SWAG HOOK BZ
Feiss *CVR* TD SWAG HOOK BZ
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- ADA Compliant:
- No
- Collection:
- Feiss
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Antique Bronze
- Diameter:
- 1-1/2 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 4/5 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Material:
- Metal
- Power Source:
- Hardwired
- Type:
- T700TDSWGZ
- UL Listed:
- No
- Weight:
- 1 lb
- Width:
- 2-4/5 in