Gannet 60W 1-Light Candelabra E-12 Wall Sconce in Weathered Oak Wood with Antique Forged Iron

Part #GLWB1877WOWAF  |  Item #7555199  |  Manufacturer Part #WB1877WOW/AF

$ 169.05 EACH

Color/Finish:
Weathered Oak Wood/Antique Forged Iron

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Featured in the decorative Gannet collection
  • 1 B10 Torpedo Candelabra 60 watt light bulb
  • ETL listed for damp locations
  • A great choice for your do-it-yourself project
  • Decorative weathered oak wood / antique forged iron finish to accent and brighten your room
  • The preferred brand choice of builders and electricians

Specifications

ADA Compliant: No

Bulb Style: Flame

Bulb Type: Incandescent

CARB OTC LEED Compliant: No

Collection: Gannet

Color Finish: Weathered Oak Wood/Antique Forged Iron

Color Finish Category: Iron Tones

Dimmable: No

ETL Listed: Yes

Energy Star Compliant: No

Height: 14-1/8 in

Indoor Outdoor: Indoor/Outdoor

Installation Type: Wall Mount

Light Bulb Base Type: Candelabra E-12

Light Bulb Shape Code: G16 1/2

Lighting Direction: Up Lighting

Lighting Style: Traditional

Material: Steel

NSF Certified: No

Number Of Lights: 1

Origin: Global

Power Source: Hardwired

Product Type: Fixture

Smart Home Enabled: No

Style: Traditional

UL Listed: No

Volts: 120V

Watts: 60

Weight: 3.4

Width: 8-5/8 in