60W 5-Light Medium E-26 Incandescent Chandelier in Weathered Oak Wood with Antique Forged Iron

You last purchased this on
 
Visual Comfort & Co. Studio

Gannet 60W 5-Light Medium E-26 Incandescent Chandelier in Weathered Oak Wood with Antique Forged Iron

This product requires certification to purchase.
Brand image
You last purchased this on
 
Visual Comfort & Co. Studio

Gannet 60W 5-Light Medium E-26 Incandescent Chandelier in Weathered Oak Wood with Antique Forged Iron

  • Fast #
  • Part #VF31935WOWAF
  • Item #7537613
  • Manufacturer Part #F3193/5WOW/AF
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Weathered Oak Wood/Antique Forged Iron Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • 5 A19 Medium 60 watt light bulbs
  • Vintage lamp(s) recommended for aesthetics
  • Featured in the decorative Gannet collection
  • The preferred brand choice of builders and electricians
  • A great choice for your do-it-yourself project
  • Decorative weathered oak wood / antique forged iron finish to accent and brighten your room
  • Supplied with 15 feet of wire
  • ETL listed for damp locations
  • Requires Certification

Documents


Specifications

CARB OTC LEED Compliant:
No
Collection:
Gannet
Color Finish Category:
Browns
Color Finish Name:
Weathered Oak Wood/Antique Forged Iron
Depth:
50 in
Dimmable:
Yes
ETL Listed:
Yes
Energy Star Compliant:
No
Height:
14-5/8 in
Indoor Outdoor:
Indoor/Outdoor
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Up Lighting
Lighting Style:
Rustic
Material:
Steel
NSF Certified:
No
Number of Lights:
5
Number of Tiers:
1
Origin:
Global
Product Type:
Fixture
Smart Home Enabled:
No
Style:
Traditional
UL Listed:
Suitable for Damp Locations
Volts:
120V
Watts:
60 W
Weight:
11 lb
Width:
14 in