Generation Lighting

Hanford 100W 3-Light Medium E-26 Incandescent Vanity Fixture in Burnt Sienna

Part #GL4424503710  |  Manufacturer Part #4424503-710

Color/Finish:
Burnt Sienna

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Featured in the decorative Hanford collection
  • 3 A19 Medium 100 watt light bulbs
  • satin etched glass shades
  • Easily converts to LED with optional replacement lamps
  • Fixture may be mounted in the up or down position
  • Meets Title 24 energy efficiency standards
  • Title 24 compliant if used with Joint Appendix (JA8) approved light bulbs listed in the California Energy Commission Appliance database.
  • cETL listed for damp locations
  • A great choice for your do-it-yourself project
  • Decorative burnt sienna finish to accent and brighten your room

Green

Specifications

ADA Compliant: No

Application: Indoor

Bulb Type: Incandescent

CARB OTC LEED Compliant: No

Collection: Hanford

Color Finish: Burnt Sienna

Color Finish Category: Browns

Depth: 6-1/2 in

Dimmable: No

ETL Listed: No

Energy Star Compliant: Yes

Glass Type: Satin Etched

Green: Energy Star, Yes

Height: 10-1/2 in

Indoor Outdoor: Indoor/Outdoor

Installation Type: Wall Mount

Length: 6-1/2 in

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Direction: Up Lighting

Lighting Style: Transitional

Material: Steel

NSF Certified: No

Number Of Lights: 3

Number of Tiers: 1

Origin: Global

Power Source: Hardwired

Product Type: Fixture

Sconce Type: Vanity

Smart Home Enabled: No

Style: Transitional

UL Listed: Suitable for Damp Locations

Volts: 120V

Watts: 100

Weight: 7.4

Width: 23-15/16 in