Hodges 13-3/4 in. 60W 1-Light Outdoor Wall Sconce in Ash Black

Part #GLOL13301ABLK  |  Item #7315534  |  Manufacturer Part #OL13301ABLK

$ 138.97 EACH

Color/Finish:
Ash Black

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Featured in the decorative Hodges collection
  • 1 A19 Medium 60 watt light bulb
  • Clear seeded glass
  • Made from a unique composite material which is engineered to withstand the harshest environmental conditions and backed by a 5-year warranty.
  • ETL listed for wet locations
  • A great choice for your do-it-yourself project
  • Decorative ash black finish to accent and brighten your room
  • The preferred brand choice of builders and electricians

Specifications

ADA Compliant: No

Bulb Type: Incandescent

CARB OTC LEED Compliant: No

Collection: Hodges

Color Finish: Ash Black

Color Finish Category: Blacks

Dimmable: No

ETL Listed: Yes

Energy Star Compliant: No

Glass Type: Clear Seeded

Height: 13-3/4 in

Indoor Outdoor: Outdoor

Installation Type: Wall Mount

Length: 7 in

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Direction: Down Lighting

Lighting Style: Traditional

Material: StoneStrong

NSF Certified: No

Number Of Lights: 1

Origin: Global

Power Source: Electric

Product Type: Fixture

Sconce Type: Outdoor

Smart Home Enabled: No

Style: Traditional

UL Listed: No

Volts: 120V

Watts: 60

Weight: 5.06

Width: 9 in