12 x 7-3/4 in. 100W 1-Light Outdoor Wall Lantern in Black
Lancaster 12 x 7-3/4 in. 100W 1-Light Outdoor Wall Lantern in Black
Frequently Purchased Together
Product Details
- 1 A19 Medium 100 watt light bulb
- Clear curved beveled glass panels
- Featured in the decorative Lancaster collection
- Decorative black finish to accent and brighten your room
- Meets Title 24 energy efficiency standards
- Title 24 compliant if used with Joint Appendix (JA8) approved light bulbs listed in the California Energy Commission Appliance database.
- Easily converts to LED with optional replacement lamps
- Clear bulb(s) recommended for this fixture
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Lancaster
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Cord Length:
- 6-1/2 ft
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear Curved Beveled
- Height:
- 12 in
- Indoor Outdoor:
- Outdoor
- Length:
- 7-1/2 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Traditional
- Material:
- Steel
- NSF Certified:
- No
- Origin:
- Global
- Power Source:
- Hardwired
- Product Type:
- Fixture
- Smart Home Enabled:
- No
- Style:
- Traditional
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 100 W
- Weight:
- 4 lb
- Width:
- 7-3/4 in