Generation Lighting

Lancaster 2 Light 40 W Candelabra Lantern in Black

Part #GL803912  |  Manufacturer Part #8039-12

Color/Finish:
Black

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Extends 9 1/2"
  • Supplied with 6 1/2" of wire
  • Canopy height 9 1/4", width 4 1/2", depth 3/4"
  • Center of outlet box up 9 1/2", center of outlet box down 11"
  • Title 24 compliant if used with Joint Appendix (JA8) approved light bulbs listed in the California Energy Commission Appliance database.
  • UL listed for wet locations
  • A great choice for your do-it-yourself project
  • Decorative black finish to accent and brighten your room

Documents

Specifications

ADA Compliant: No

Bulb Style: Flame

Bulb Type: Incandescent

CARB OTC LEED Compliant: No

Collection: Lancaster

Color Finish: Black

Color Finish Category: Blacks

Depth: 9-1/2 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Glass Type: Clear Curved Beveled

Height: 20-1/2 in

Indoor Outdoor: Outdoor

Installation Type: Outdoor

Length: 9-1/2 in

Light Bulb Base Type: Candelabra E-12

Light Bulb Shape Code: G16 1/2

Lighting Style: Traditional

Material: Steel

NSF Certified: No

Number Of Lights: 2

Number of Tiers: 1

Origin: Global

Power Source: Hardwired

Product Type: Fixture

Sconce Type: Outdoor

Smart Home Enabled: No

Style: Traditional

UL Listed: Yes

Volts: 120V

Watts: 40

Weight: 8.6

Width: 10 in