8 x 12-1/4 in. Ceiling Light Fixture in Burnished Silver
Lucia 8 x 12-1/4 in. Ceiling Light Fixture in Burnished Silver
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 10-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 2 A19 Medium 60 watt light bulbs
- Beige fabric shade
- Featured in the decorative Lucia collection
- The preferred brand choice of builders and electricians
- A great choice for your do-it-yourself project
- Decorative burnished silver finish to accent and brighten your room
- UL listed for dry locations
- CFL Convertible. For commercial quotes, call 847.410.4602
Documents
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Lucia
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Burnished Silver
- Diameter:
- 12-1/4 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Beige
- Height:
- 8 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Length:
- 12-1/4 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Crystal
- Material:
- Steel, Aluminum
- NSF Certified:
- No
- Number of Lights:
- 2
- Origin:
- Global
- Power Source:
- Hardwired
- Product Type:
- Fixture
- Smart Home Enabled:
- No
- Style:
- Crystals
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 60 W
- Weight:
- 10.45 lb
- Width:
- 12-1/4 in