Generation Lighting

Marlena 60W 1-Light Medium E-26 Wall Sconce in Polished Chrome

Part #GLWB1846CH  |  Manufacturer Part #WB1846CH

Color/Finish:
Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Featured in the decorative Marlena collection
  • 1 A19 Medium 60 watt light bulb
  • Clear glass
  • ETL listed for damp locations
  • A great choice for your do-it-yourself project
  • Decorative chrome finish to accent and brighten your room
  • The preferred brand choice of builders and electricians

Specifications

ADA Compliant: No

Bulb Type: Incandescent

CARB OTC LEED Compliant: No

Collection: Marlena

Color Finish: Chrome

Color Finish Category: Chromes

Depth: 6 in

Dimmable: No

ETL Listed: Yes

Energy Star Compliant: No

Glass Type: Clear

Height: 18 in

Indoor Outdoor: Indoor/Outdoor

Installation Type: Wall Mount

Length: 6 in

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Direction: Down Lighting

Lighting Style: Transitional

Material: Steel

NSF Certified: No

Number Of Lights: 1

Origin: Global

Power Source: Hardwired

Product Type: Fixture

Smart Home Enabled: No

Style: Transitional

UL Listed: No

Volts: 120V

Watts: 60

Weight: 6.38

Width: 10-1/2 in