8 in. 60W 2-Light Candelabra E-12 Incandescent Wall Lantern in Corinthian Bronze
Martinsville 8 in. 60W 2-Light Candelabra E-12 Incandescent Wall Lantern in Corinthian Bronze
Frequently Purchased Together
Product Details
- 2 Torpedo Candelabra 60 watt light bulbs
- Clear seeded glass shades
- Featured in the decorative Martinsville collection
- The preferred brand choice of builders and electricians
- A great choice for your do-it-yourself project
- Decorative Corinthian bronze finish to accent and brighten your room
- Meets Title 24 energy efficiency standards
- Easily converts to LED with optional replacement lamps
Documents
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Martinsville
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Corinthian Bronze
- Cord Length:
- 8 ft
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear Seeded
- Height:
- 14-1/2 in
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Wall Mount
- Length:
- 9-1/2 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- Torpedo
- Light Bulb Style:
- Flame
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Traditional
- Material:
- Stainless Steel
- NSF Certified:
- No
- Number of Lights:
- 2
- Number of Tiers:
- 1
- Origin:
- Global
- Power Source:
- Hardwired
- Product Type:
- Fixture
- Smart Home Enabled:
- No
- Style:
- Traditional
- UL Listed:
- Yes
- Volts:
- 120V
- Wall Sconce Type:
- Outdoor
- Watts:
- 60 W
- Weight:
- 3.2 lb
- Width:
- 8 in