Generation Lighting

McHenry 9W 1-Light Integrated LED Outdoor Wall Sconce in Textured Black

Part #GLOL12800TXBL1  |  Manufacturer Part #OL12800TXB-L1

Color/Finish:
Textured Black

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Featured in the decorative McHenry collection
  • 1 Array Integrated 9 watt light bulb
  • Fixture is supplied with 1 light bulb
  • Undefined glass and undefined glass
  • Made from a unique composite material which is engineered to withstand the harshest environmental conditions and backed by a 5-year warranty.
  • Advanced LED technology that warms in color when dimmed (2700K - 2200K).
  • Meets Title 24 energy efficiency standards
  • ETL listed for wet locations
  • A great choice for your do-it-yourself project
  • Decorative textured black finish to accent and brighten your room

Specifications

ADA Compliant: No

Average Life: 50000

Bulb Type: Integrated LED

CARB OTC LEED Compliant: No

Collection: McHenry

Color Finish: Textured Black

Color Finish Category: Blacks

Color Rendering Index CRI : 90

Color Temperature: 2700

Depth: 5-1/2 in

Dimmable: No

ETL Listed: Yes

Energy Star Compliant: No

Height: 7 in

Indoor Outdoor: Outdoor

Installation Type: Wall Mount

Length: 11-1/8 in

Lighting Style: Transitional

Lumens: 700

Material: StoneStrong

NSF Certified: No

Number Of Lights: 1

Origin: Global

Product Type: Fixture

Sconce Type: Outdoor

Smart Home Enabled: No

Style: Transitional

UL Listed: No

Volts: 120V

Watts: 9

Weight: 3.4

Width: 7 in