Montreal 100W 3-Light Medium E-26 Base Incandescent Wall or Bath Sconce in AntiqueBrushedNickel

Part #GL41182965  |  Item #4386573  |  Manufacturer Part #41182-965

Color/Finish:
Antique Brushed Nickel

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Featured in the decorative Montreal collection
  • 3 A19 Medium 100 watt light bulbs
  • etched / white inside glass shades
  • Easily converts to LED with optional replacement lamps
  • Fixture may be mounted in the up or down position
  • Meets Title 24 energy efficiency standards
  • Title 24 compliant if used with Joint Appendix (JA8) approved light bulbs listed in the California Energy Commission Appliance database.
  • UL listed for damp locations
  • A great choice for your do-it-yourself project
  • Decorative antique brushed nickel finish to accent and brighten your room

Specifications

ADA Compliant: No

Bulb Type: Incandescent

CARB OTC LEED Compliant: No

CSA Certified: Yes

Collection: Montreal

Color Finish: Antique Brushed Nickel

Color Finish Category: Nickel Tones

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Glass Type: Cafe Tint

Height: 8-1/4 in

Indoor Outdoor: Indoor

Installation Type: Wall Mount

Length: 9-3/4 in

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Direction: Up/Down Lighting

Lighting Style: Traditional

Material: Steel

NSF Certified: No

Number Of Lights: 3

Number of Tiers: 1

Origin: Global

Power Source: Hardwired

Product Type: Fixture

Sconce Type: Vanity

Smart Home Enabled: No

Style: Traditional

UL Listed: Yes

Volts: 120V

Watts: 100

Weight: 7.5

Width: 27 in