Generation Lighting

Newport 75W 2-Light Medium E-26 Incandescent Outdoor Wall Sconce in Painted Brushed Steel

Part #GLOL14303PBS  |  Manufacturer Part #OL14303PBS

Color/Finish:
Painted Brushed Steel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Featured in the decorative Newport collection
  • 2 A19 Medium 75 watt light bulbs
  • Etched glass shade
  • Made from a unique composite material which is engineered to withstand the harshest environmental conditions and backed by a 5-year warranty.
  • UL listed for wet locations
  • A great choice for your do-it-yourself project
  • Decorative painted brushed steel finish to accent and brighten your room
  • The preferred brand choice of builders and electricians

Specifications

ADA Compliant: No

Bulb Type: Incandescent

CARB OTC LEED Compliant: No

Collection: Newport

Color Finish: Painted Brushed Steel

Color Finish Category: Stainless Steel

Depth: 12-1/8 in

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Glass Type: Etched

Height: 19-7/8 in

Installation Type: Wall Mount

Length: 12-1/8 in

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Direction: Down Lighting

Material: StoneStrong

NSF Certified: No

Number Of Lights: 2

Origin: Global

Product Type: Fixture

Sconce Type: Outdoor

Smart Home Enabled: No

Style: Transitional

UL Listed: No

Volts: 120V

Watts: 75

Weight: 10.6

Width: 10-1/2 in