Generation Lighting

Nori 60W 2-Light Candelabra E-12 Wall Sconce in Dark Weathered Zinc with Driftwood Grey

Part #GLWB1875DWZDWG  |  Manufacturer Part #WB1875DWZ/DWG

Color/Finish:
Dark Weathered Zinc/Driftwood Grey

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Featured in the decorative Nori collection
  • 2 B10 Torpedo Candelabra 60 watt light bulbs
  • ETL listed for damp locations
  • A great choice for your do-it-yourself project
  • Decorative dark weathered zinc / driftwood grey finish to accent and brighten your room
  • The preferred brand choice of builders and electricians
  • Featured in the decorative Nori collection
  • Featured in the decorative Nori collection
  • Featured in the decorative Nori collection
  • Featured in the decorative Nori collection

Specifications

ADA Compliant: No

Bulb Style: Flame

Bulb Type: Incandescent

CARB OTC LEED Compliant: No

Collection: Nori

Color Finish: Dark Weathered Zinc/Driftwood Grey

Color Finish Category: Greys

Depth: 5-3/4 in

Dimmable: No

ETL Listed: Yes

Energy Star Compliant: No

Height: 19-5/8 in

Indoor Outdoor: Indoor/Outdoor

Installation Type: Wall Mount

Length: 5-3/4 in

Light Bulb Base Type: Candelabra E-12

Light Bulb Shape Code: G16 1/2

Lighting Direction: Up Lighting

Lighting Style: Traditional

Material: Steel

NSF Certified: No

Number Of Lights: 2

Origin: Global

Power Source: Hardwired

Product Type: Fixture

Smart Home Enabled: No

Style: Traditional

UL Listed: No

Volts: 120V

Watts: 60

Weight: 3.1

Width: 11 in