Generation Lighting

Pratt Street Metal 75W 3-Light Pendant in Autumn Bronze

Part #GL65087715  |  Manufacturer Part #65087-715

Color/Finish:
Autumn Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Featured in the decorative Pratt Street Metal collection
  • 3 A19 Medium 75 watt light bulbs
  • clear textured glass diffuser
  • Includes three 12" stems and one 6" stem for adjustable mounting heights.
  • Easily converts to LED with optional replacement lamps
  • Sloped ceiling mounting hardware included
  • Meets Title 24 energy efficiency standards
  • Title 24 compliant if used with Joint Appendix (JA8) approved light bulbs listed in the California Energy Commission Appliance database.
  • UL listed for damp locations
  • Supplied with 10 feet of wire

Specifications

ADA Compliant: No

Bulb Type: Incandescent

CARB OTC LEED Compliant: No

Collection: Pratt Street Metal

Color Finish: Autumn Bronze

Color Finish Category: Bronze Tones

Depth: 16 in

Diameter: 16 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Glass Type: Clear Textured

Height: 13-1/4 in

Indoor Outdoor: Indoor/Outdoor

Length: 16 in

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Direction: Down Lighting

Lighting Style: Contemporary

Material: Steel

NSF Certified: No

Number Of Lights: 3

Origin: Global

Power Source: Hardwired

Product Type: Pendant

Smart Home Enabled: No

Style: Contemporary

UL Listed: Yes

Volts: 120V

Watts: 75

Weight: 10.3

Width: 16 in