Generation Lighting

Sagemore A19 100 W 4-Light Medium Bracket in Polished Chrome

Part #GL4012605  |  Manufacturer Part #40126-05

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Featured in the decorative Sagemore collection
  • 4 A19 Medium 100 watt light bulbs
  • satin etched glass shades
  • Easily converts to LED with optional replacement lamps
  • Fixture may be mounted in the up or down position
  • Meets Title 24 energy efficiency standards
  • Title 24 compliant if used with Joint Appendix (JA8) approved light bulbs listed in the California Energy Commission Appliance database.
  • UL listed for damp locations
  • A great choice for your do-it-yourself project
  • Decorative chrome finish to accent and brighten your room

Specifications

ADA Compliant: No

Bulb Type: LED

CARB OTC LEED Compliant: No

Collection: Sagemore

Color Finish: Polished Chrome

Color Finish Category: Chromes

Depth: 8-1/4 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Glass Type: Satin Etched

Height: 10-1/2 in

Indoor Outdoor: Indoor

Installation Type: Wall Mount

Length: 8-1/4 in

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Direction: Up/Down Lighting

Lighting Style: Transitional

Material: Steel

NSF Certified: No

Number Of Lights: 4

Number of Tiers: 1

Origin: Global

Power Source: Hardwired

Product Type: Fixture

Sconce Type: Vanity

Smart Home Enabled: No

Style: Transitional

UL Listed: Yes

Volts: 120V

Watts: 100

Weight: 5.4

Width: 25-1/2 in