Generation Lighting Sea Gull 10-1/4 in. 100 W 2-Light Medium Bracket in Heirloom Bronze

GL44061782

Manufacturer Part #: 44061-782

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • 2 - Medium A - Line 100 watt maximum
  • Coordinates with products in the Sea Gull Lighting Sussex - Heirloom Bronze Collection
  • Decorative Heirloom Bronze Finish
  • Constructed from metal materials
  • Title 24 compliant if used with Joint Appendix (JA8) approved light bulbs listed in the California Energy Commission Appliance database.
  • UL listed for damp locations
  • A great choice for your do-it-yourself project
  • Decorative heirloom bronze finish to accent and brighten your room

SPECIFICATIONS

Bulb Type
Incandescent
CSA Certified
Yes
Collection
Sea Gull
Depth
10-1/4 in
ETL Listed
No
Glass Type
Satin Etched
Height
10-1/4 in
Indoor Outdoor
Indoor
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Lighting Direction
Up/Down Lighting
Number Of Lights
2
Power Source
Hardwired
UL Listed
Yes
Volts
120V
Watts
200
Width
20-1/2 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday