Generation Lighting

Sea Gull 10-1/4 in. 40W 3-Light Ceiling Fan Light Kit in Matte White

Part #MMC224RZW  |  Manufacturer Part #MC224RZW

Color/Finish:
Matte White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Featured in the decorative Hugger Light Kit collection
  • 3 B Torpedo Candelabra 40 watt light bulbs
  • Fixture is supplied with 1 light bulbs
  • frosted glass shade
  • A great choice for your do-it-yourself project
  • Decorative matte white finish to accent and brighten your room
  • The preferred brand choice of builders and electricians

Specifications

ADA Compliant: No

Bulb Type: Incandescent

CEC Compliant: For Sale in CA

Collection: Sea Gull

Color Finish: Matte White

Color Finish Category: Whites

Energy Star Compliant: No

Glass Type: Frosted

Height: 4-1/2 in

Light Bulb Base Type: Candelabra E-12

Light Bulb Shape Code: Torpedo

Lighting Direction: Down Lighting

Material: Stamped Steel

Number Of Lights: 3

Power Source: Hardwired

UL Listed: No

Volts: 120V

Watts: 40

Width: 12 in