100 W 1-Light Medium Pendant in Heirloom Bronze
Sussex 100 W 1-Light Medium Pendant in Heirloom Bronze
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 108-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 1 A19 Medium 100 watt light bulb
- Satin Etched glass shade
- Featured in the decorative Sussex collection
- Supplied with 1 feet of heirloom bronze chain
- UL listed for dry locations
- Supplied with 10 feet of wire
- Easily converts to LED with optional replacement lamps
- A decorative canopy is included
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- Yes
- Collection:
- Sussex
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Heirloom Bronze
- Cord Length:
- 120 in
- Diameter:
- 7-1/2 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Satin Etched
- Height:
- 7-1/2 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Transitional
- Material:
- Steel
- NSF Certified:
- No
- Number of Lights:
- 1
- Origin:
- Global
- Power Source:
- Hardwired
- Product Type:
- Pendant
- Smart Home Enabled:
- No
- Style:
- Transitional
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 100 W
- Weight:
- 3.9 lb
- Width:
- 7-1/2 in