Generation Lighting Sea Gull 100 W 2-Light Semi-Flush Mount Convertible Ceiling Fixture in Heirloom Bronze

GL77950782

Manufacturer Part #: 77950-782

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • 13" D x 11" H
  • Requires two medium 100W lamps
  • Includes 8' of wire pre-laced through 3' of chain
  • ETL listed for dry environments
  • Alabaster glass
  • Title 24 compliant if used with Joint Appendix (JA8) approved light bulbs listed in the California Energy Commission Appliance database.
  • Supplied with wire pre-laced through chain
  • ETL listed for dry locations
  • Supplied with 8 feet of wire

SPECIFICATIONS

Bulb Type
Compact Fluorescent
CSA Certified
Yes
Collection
Sea Gull
Depth
13 in
Diameter
13 in
ETL Listed
Yes
Glass Type
Alabaster
Height
9-1/2 in
Indoor Outdoor
Indoor
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Number Of Lights
2
Power Source
Hardwired
UL Listed
No
Volts
120V
Watts
100

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday