Generation Lighting Sea Gull 100W 1-Light Medium E-26 Outdoor Post Lantern in Black

GL825512

Manufacturer Part #: 8255-12

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • 1 - Medium A - Line 100w max
  • Coordinates with products in the Sea Gull Lighting Polycarb Painted Lanterns - Black Collection
  • Decorative Black Finish
  • Sea Gull Lighting - Delivering quality Residential, Commercial, and Architectural Lighting solutions for almost 90 years
  • Title 24 compliant if used with Joint Appendix (JA8) approved light bulbs listed in the California Energy Commission Appliance database.
  • C-UL-US listed for wet locations
  • A great choice for your do-it-yourself project
  • Decorative black finish to accent and brighten your room

SPECIFICATIONS

Bulb Type
Incandescent
CSA Certified
Yes
Collection
Sea Gull
ETL Listed
No
Glass Type
Clear Beveled
Height
18 in
Indoor Outdoor
Outdoor
Installation Type
Post Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Number Of Lights
1
Power Source
Hardwired
UL Listed
Yes
Volts
120V
Watts
100
Width
7-3/4 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday