Generation Lighting Sea Gull 100W 1-Light Medium E-26 Outdoor Post Lantern in Forged Iron

GL82048185

Manufacturer Part #: 82048-185

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • 1 - Medium A - Line 100w max
  • Coordinates with products in the Sea Gull Lighting Yorktown - Forged Iron Collection
  • Decorative Forged Iron Finish
  • Sea Gull Lighting - Delivering quality Residential, Commercial, and Architectural Lighting solutions for almost 90 years
  • Compatible with a wide range of elastomers, polymeric materials and other materials of construction
  • Fully miscible and compatible with mineral oils and alkylbenzene lubricants as well as with CFC's, HCFC's and HFC's
  • UL listed for wet locations
  • A great choice for your do-it-yourself project
  • Decorative forged iron finish to accent and brighten your room
  • The preferred brand choice of builders and electricians

SPECIFICATIONS

Bulb Type
Compact Fluorescent
CSA Certified
Yes
Collection
Sea Gull
Diameter
10 in
ETL Listed
No
Glass Type
Swirled Marbleized
Height
17-1/4 in
Indoor Outdoor
Outdoor
Installation Type
Post Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Number Of Lights
1
Power Source
Electric
UL Listed
Yes
Volts
120V
Watts
100
Width
10 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday