Generation Lighting Sea Gull 100W 2-Light Medium E-26 Base Wall or Bath Sconce in Polished Chrome

GL441340205

Manufacturer Part #: 4413402-05

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Featured in the decorative Englehorn collection
  • 2 A19 Medium 100 watt light bulbs
  • etched / white inside glass
  • Easily converts to LED with optional replacement lamps
  • Fixture may be mounted in the up or down position
  • Meets Title 24 energy efficiency standards
  • Title 24 compliant if used with Joint Appendix (JA8) approved light bulbs listed in the California Energy Commission Appliance database.
  • ETL listed for damp locations
  • A great choice for your do-it-yourself project
  • Decorative chrome finish to accent and brighten your room

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
CSA Certified
Yes
Collection
Sea Gull
Depth
6 in
ETL Listed
No
Glass Type
Etched
Green
Energy Star, Yes
Height
12-3/4 in
Indoor Outdoor
Indoor
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up/Down Lighting
Number Of Lights
2
Power Source
Hardwired
UL Listed
Yes
Volts
120V
Watts
100
Width
14-1/2 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday