12-1/25 in. 39W 4-Blade Ceiling Fan with 20 in. Blade Span in White
Sea Gull 12-1/25 in. 39W 4-Blade Ceiling Fan with 20 in. Blade Span in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Flush mount hardware is included
- UL listed for dry locations
- Featured in the decorative Mini 20 collection
- The preferred brand choice of builders and electricians
- Decorative white finish to accent and brighten your room
- A great choice for your do-it-yourself project
Specifications
- AMP:
- 0.35
- Blade Pitch:
- 12°
- Blade Span:
- 20 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 1260 ft3/min
- Ceiling Fan Blade Finish:
- White
- Collection:
- Sea Gull
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter:
- 20 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 12-1/25 in
- Installation Type:
- Flush Mount
- Material:
- Steel
- Number of Blades:
- 4
- RPM:
- 440
- UL Listed:
- Suitable for Dry Locations
- Watts:
- 39 W
- Weight:
- 9.9 lb
- Width:
- 8-1/2 in