13-3/4 in. 100 W 1-Light Medium Wall Lantern in Antique Brushed Nickel

You last purchased this on
 
Visual Comfort & Co. Generation Lighting

Lancaster 13-3/4 in. 100 W 1-Light Medium Wall Lantern in Antique Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Visual Comfort & Co. Generation Lighting

Lancaster 13-3/4 in. 100 W 1-Light Medium Wall Lantern in Antique Brushed Nickel

  • Fast #
  • Part #V8067965
  • Item #1868267
  • Manufacturer Part #8067-965
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Antique Brushed Nickel Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • 1 A19 Medium 100 watt light bulb
  • Clear curved beveled glass panels
  • Featured in the decorative Lancaster collection
  • A great choice for your do-it-yourself project
  • Decorative antique brushed nickel finish to accent and brighten your room
  • Easily converts to LED with optional replacement lamps
  • Clear bulb(s) recommended for this fixture
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Lancaster
Color Finish Category:
Nickel Tones
Color Finish Name:
Antique Brushed Nickel
Cord Length:
6-1/2 ft
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Clear Curved Beveled
Height:
14 in
Indoor Outdoor:
Outdoor
Length:
7-1/2 in
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Style:
Traditional
Material:
Brass
NSF Certified:
No
Origin:
Global
Power Source:
Hardwired
Product Type:
Fixture
Smart Home Enabled:
No
Style:
Traditional
UL Listed:
Yes
Volts:
120V
Watts:
100 W
Weight:
4.33 lb
Width:
7-3/4 in