13 in. 19W 120V 3000 Kelvin 800 Lumens Medium E-26 Incandescent Flush Mount Ceiling Fixture in Brushed Nickel

You last purchased this on
 
Seagull Lighting

Windgate 13 in. 19W 120V 3000 Kelvin 800 Lumens Medium E-26 Incandescent Flush Mount Ceiling Fixture in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Seagull Lighting

Windgate 13 in. 19W 120V 3000 Kelvin 800 Lumens Medium E-26 Incandescent Flush Mount Ceiling Fixture in Brushed Nickel

  • Fast #
  • Part #V75942EN3962
  • Item #7504818
  • Manufacturer Part #75942EN3-962
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 2 A19 Medium 9.3 watt light bulbs
  • Fixture is supplied with 1 light bulbs
  • Featured in the decorative Windgate collection
  • Title 24 compliant when used with included Joint Appendix (JA8) approved lamp.
  • LED Bulbs are an efficient, versatile and durable light source that deliver exceptional performance.
  • Meets Title 24 energy efficiency standards
  • ENERGY STAR® Qualified
  • Alabaster glass shade
  • A great choice for your do-it-yourself project
  • ETL listed for damp locations
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Windgate
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Color Rendering Index:
90
Color Temperature:
3000
Cord Length:
6-1/2 ft
Diameter:
13 in
Dimmable:
Yes
ETL Listed:
Yes
Energy Star Compliant:
Yes
Glass Type:
Alabaster
Green Product:
Yes, Energy Star
Height:
5-1/4 in
Indoor Outdoor:
Indoor/Outdoor
Installation Type:
Ceiling Mount
Length:
13 in
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
LED
Lighting Direction:
Down Lighting
Lighting Style:
Transitional
Lumens:
800
Material:
Steel
NSF Certified:
No
Number of Lights:
2
Origin:
Global
Power Source:
Electric
Product Type:
Fixture
Smart Home Enabled:
No
Style:
Transitional
UL Listed:
No
Volts:
120V
Watts:
9.5 W
Weight:
3.3 lb
Width:
13 in