145-1/4 in. 9-Light Medium E-26 Base Chandelier in Stardust

You last purchased this on
 
Visual Comfort & Co. Generation Lighting

Ravenwood Manor 145-1/4 in. 9-Light Medium E-26 Base Chandelier in Stardust

This product requires certification to purchase.
Brand image
You last purchased this on
 
Visual Comfort & Co. Generation Lighting

Ravenwood Manor 145-1/4 in. 9-Light Medium E-26 Base Chandelier in Stardust

  • Fast #
  • Part #V3110209846
  • Item #5089468
  • Manufacturer Part #3110209-846
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stardust Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Install a dimmer switch for a warm glow effect and easily change the look and feel of the room
  • Designed for damp and dry environments allowing for occasional water moisture, such as bathrooms, covered patios or porches
  • Supplied with adjustable pre-laced 12-feet of wire and 10-feet of chain
  • Supplied with 12 feet of wire
  • Supplied with wire pre-laced through chain
  • CETL listed for damp locations
  • Designed for damp and wet environments allowing for direct water contact
  • 1-year manufacturer warranty
  • A great choice for your do-it-yourself project
  • Supplied with 10 feet of stardust chain
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
CSA Certified:
Yes
Collection:
Ravenwood Manor
Color Finish Category:
Neutrals
Color Finish Name:
Stardust
Cord Length:
144 in
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Height:
23 in
Indoor Outdoor:
Indoor/Outdoor
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Up Lighting
Lighting Style:
Transitional
Material:
Steel
NSF Certified:
No
Number of Lights:
9
Number of Tiers:
1
Origin:
Global
Power Source:
Hardwired
Product Type:
Fixture
Smart Home Enabled:
No
Style:
Transitional
UL Listed:
Yes
Volts:
120V
Watts:
60 W
Weight:
15.4 lb
Width:
31 in