15-1/4 in. 40 W 3-Light Candelabra Pendant in Brushed Nickel
Bretton 15-1/4 in. 40 W 3-Light Candelabra Pendant in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Dual mounted fixture that can be installed semi-flush or as a pendant for a customized look
- Mounting hardware included for use on flat, slope, vaulted or cathedral ceilings
- Supplied with pre-laced, adjustable 12-feet of wire 4 feet of chain for preferred length
- Title 24 compliant if used with Joint Appendix (JA8) approved light bulbs listed in the California Energy Commission Appliance database.
- Easily converts to LED with optional replacement lamps
- Meets Title 24 energy efficiency standards
- Install a dimmer switch for a warm glow effect and easily change the look and feel of the room
- For an eco-friendly lighting design, convert to LED bulbs to offer savings and reduce energy
- Supplied with wire pre-laced through chain
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Bretton
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Cord Length:
- 144 in
- Diameter:
- 9-1/2 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear
- Height:
- 16 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- G16 1/2
- Light Bulb Style:
- Flame
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Traditional
- Material:
- Steel
- NSF Certified:
- No
- Number of Lights:
- 3
- Origin:
- Global
- Power Source:
- Hardwired
- Product Type:
- Fixture
- Smart Home Enabled:
- No
- Style:
- Traditional
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 40 W
- Weight:
- 6 lb
- Width:
- 9-1/2 in