15-1/4 in. 40 W 3-Light Candelabra Pendant in Heirloom Bronze

This product has been replaced by

*CVR* 3 SEMI-FLUSH CONVERTIBLE PEND
Visual Comfort & Co. Generation Lighting *CVR* 3 SEMI-FLUSH CONVERTIBLE PEND
Manufacturer Part #5231-710
You last purchased this on
 
Visual Comfort & Co. Generation Lighting

Bretton 15-1/4 in. 40 W 3-Light Candelabra Pendant in Heirloom Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

*CVR* 3 SEMI-FLUSH CONVERTIBLE PEND
Visual Comfort & Co. Generation Lighting *CVR* 3 SEMI-FLUSH CONVERTIBLE PEND
Manufacturer Part #5231-710
Visual Comfort & Co. Generation Lighting

Bretton 15-1/4 in. 40 W 3-Light Candelabra Pendant in Heirloom Bronze

  • Fast #
  • Part #GL5231782
  • Item #2003182
  • Manufacturer Part #5231-782
4.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Heirloom Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Dual mounted fixture that can be installed semi-flush or as a pendant for a customized look
  • Mounting hardware included for use on flat, slope, vaulted or cathedral ceilings
  • Supplied with pre-laced, adjustable 12-feet of wire 4 feet of chain for preferred length
  • Title 24 compliant if used with Joint Appendix (JA8) approved light bulbs listed in the California Energy Commission Appliance database.
  • Required accessories:M3301 or M3321 Rough-in valve
  • Meets Title 24 energy efficiency standards
  • Install a dimmer switch for a warm glow effect and easily change the look and feel of the room
  • For an eco-friendly lighting design, convert to LED bulbs to offer savings and reduce energy
  • UL listed for dry locations
  • Supplied with wire pre-laced through chain
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Bretton
Color Finish Category:
Bronze Tones
Color Finish Name:
Heirloom Bronze
Cord Length:
144 in
Diameter:
9-1/2 in
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Clear
Height:
16 in
Indoor Outdoor:
Indoor
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
G16 1/2
Light Bulb Style:
Flame
Light Bulb Type:
Incandescent
Lighting Style:
Traditional
Material:
Steel
NSF Certified:
No
Number of Lights:
3
Origin:
Global
Power Source:
Hardwired
Product Type:
Fixture
Smart Home Enabled:
No
Style:
Traditional
UL Listed:
Yes
Volts:
120V
Watts:
40 W
Weight:
6 lb
Width:
9-1/2 in