Generation Lighting Sea Gull 15-3/4 in. 100 W 2-Light Medium Semi-Flush Mount Ceiling Fixture in Heirloom Bronze

GL77625782

Manufacturer Part #: 77625-782

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Featured in the decorative Wheaton collection
  • 2 A19 Medium 100 watt light bulbs
  • satin etched glass shade
  • Fixture is dual mount and may be installed semi-flush or as a pendant.
  • A decorative canopy is included
  • Easily converts to LED with optional replacement lamps
  • Meets Title 24 energy efficiency standards
  • Title 24 compliant if used with Joint Appendix (JA8) approved light bulbs listed in the California Energy Commission Appliance database.
  • Supplied with wire pre-laced through chain
  • UL listed for dry locations

SPECIFICATIONS

Bulb Type
Compact Fluorescent
CSA Certified
Yes
Collection
Sea Gull
Diameter
12-1/2 in
ETL Listed
No
Glass Type
Satin Etched
Height
15-3/4 in
Indoor Outdoor
Indoor
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Number Of Lights
2
Power Source
Hardwired
UL Listed
Yes
Volts
120V
Watts
100

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday