18 in. 60W 5-Light Chandelier in Brushed Nickel
Holman 18 in. 60W 5-Light Chandelier in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 5 B Torpedo Candelabra 60 watt light bulbs
- Clear bulb(s) recommended for this fixture
- Featured in the decorative Holman collection
- UL listed for dry locations
- Title 24 compliant if used with Joint Appendix (JA8) approved light bulbs listed in the California Energy Commission Appliance database.
- Supplied with wire pre-laced through chain
- Meets Title 24 energy efficiency standards
- Easily converts to LED with optional replacement lamps
- Supplied with 3 feet of brushed nickel chain
- Supplied with 10 feet of wire
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Holman
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Cord Length:
- 72 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Satin Etched
- Height:
- 16 in
- Indoor Outdoor:
- Indoor
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- Torpedo
- Light Bulb Style:
- Flame
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Traditional
- Material:
- Steel
- NSF Certified:
- No
- Number of Lights:
- 5
- Origin:
- Global
- Power Source:
- Hardwired
- Product Type:
- Fixture
- Smart Home Enabled:
- No
- Style:
- Traditional
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 60 W
- Weight:
- 3.6 lb
- Width:
- 18 in