18 in. Acrylic Lens
Sea Gull 18 in. Acrylic Lens
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Application:
- Industrial Trade
- Collection:
- Sea Gull
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Length:
- 18 in
- Material:
- Plastic
- Material Type:
- Acrylic
- Power Source:
- Hardwired
- UL Listed:
- No