Generation Lighting

Sea Gull 18W T5 Xenon Light Bulb with Wedge Base

Part #GL9774  |  Manufacturer Part #9774

Watts:

18
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Bulb type: Xenon T5
  • Watts rated: 18
  • Watts consumed: 16.2
  • Rated life: 10000 hours
  • Approximate light: 210 lumen
  • Approximate color: 2800 temp deg. K
  • 12 volt

Documents

Specifications

Bulb Type: Xenon

Collection: Sea Gull

Color Finish: Clear

Color Finish Category: Clear

Color Temperature: 2800

Dimmable: No

Energy Star Compliant: No

Length: 1-13/32 in

Light Bulb Base Type: Wedge

Light Bulb Shape Code: T5

Volts: 12V

Watts: 18