2-Light Bath Light in Heirloom Bronze

This product has been replaced by

*CVR* 2 WALL / BATH BRZ
Visual Comfort & Co. Generation Lighting 60W 2-Light Medium E-26 Vanity Fixture in Bronze
Manufacturer Part #4414502-710
You last purchased this on
 
Visual Comfort & Co. Generation Lighting

Belton 2-Light Bath Light in Heirloom Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

*CVR* 2 WALL / BATH BRZ
Visual Comfort & Co. Generation Lighting 60W 2-Light Medium E-26 Vanity Fixture in Bronze
Manufacturer Part #4414502-710
Visual Comfort & Co. Generation Lighting

Belton 2-Light Bath Light in Heirloom Bronze

  • Fast #
  • Part #GL4414502782
  • Item #7061269
  • Manufacturer Part #4414502-782
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Heirloom Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Fixture can be mounted in the up or down position for a customized look
  • For an eco-friendly lighting design, convert to LED bulbs to offer savings and reduce energy
  • Supplied with 6.5-inches of wire
  • CETL listed for damp locations
  • Title 24 compliant if used with Joint Appendix (JA8) approved light bulbs listed in the California Energy Commission Appliance database.
  • Vintage lamp(s) recommended for aesthetics
  • Install a dimmer switch for a warm glow effect and easily change the look and feel of the room
  • To achieve the most flattering mirror light, choose LED bulbs with a Color Rendering Index of 90, and a warm color maximum temperature of 3500K
  • Decorative heirloom bronze finish to accent and brighten your room
  • A great choice for your do-it-yourself project
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Belton
Color Finish Category:
Bronze Tones
Color Finish Name:
Heirloom Bronze
Cord Length:
6-1/2 ft
Dimmable:
Yes
ETL Listed:
Yes
Energy Star Compliant:
No
Glass Type:
Clear Seeded
Height:
10-5/8 in
Indoor Outdoor:
Indoor
Installation Type:
Wall Mount
Length:
6-5/8 in
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Up Lighting
Lighting Style:
Transitional
Material:
Glass, Steel
NSF Certified:
No
Number of Lights:
2
Number of Tiers:
1
Origin:
Global
Power Source:
Hardwired
Product Type:
Fixture
Smart Home Enabled:
No
Style:
Transitional
UL Listed:
No
Volts:
120V
Wall Sconce Type:
Vanity
Watts:
60 W
Weight:
3.45 lb
Width:
15 in