2-Light Flushmount Ceiling Light in Black
Wynfield 2-Light Flushmount Ceiling Light in Black
Frequently Purchased Together
Product Details
- 2 A19 Medium 60 watt light bulbs
- Clear beveled glass panels
- Featured in the decorative Wynfield collection
- Title 24 compliant if used with Joint Appendix (JA8) approved light bulbs listed in the California Energy Commission Appliance database.
- Powder coat added to the finish to protect against aging.
- Meets Title 24 energy efficiency standards
- Easily converts to LED with optional replacement lamps
- Clear bulb(s) recommended for this fixture
- A great choice for your do-it-yourself project
- ETL listed for damp locations
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Wynfield
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Cord Length:
- 6-1/2 ft
- Diameter:
- 12-3/4 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Clear Beveled
- Height:
- 7-1/2 in
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Traditional
- Material:
- Aluminum
- NSF Certified:
- No
- Number of Lights:
- 2
- Origin:
- Global
- Power Source:
- Hardwired
- Product Type:
- Fixture
- Smart Home Enabled:
- No
- Style:
- Traditional
- UL Listed:
- No
- Volts:
- 120V
- Wall Sconce Type:
- Outdoor
- Watts:
- 60 W
- Weight:
- 3.9 lb
- Width:
- 12-3/4 in