2-Light Medium E-26 Base Semi-Flushmount Convertible Pendant in Brushed Nickel

You last purchased this on
 
Visual Comfort & Co. Generation Lighting

Metcalf 2-Light Medium E-26 Base Semi-Flushmount Convertible Pendant in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Visual Comfort & Co. Generation Lighting

Metcalf 2-Light Medium E-26 Base Semi-Flushmount Convertible Pendant in Brushed Nickel

  • Fast #
  • Part #V7713202962
  • Item #5089331
  • Manufacturer Part #7713202-962
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 2 A19 Medium 75 watt light bulbs
  • Satin Etched glass
  • Featured in the decorative Metcalf collection
  • Supplied with wire pre-laced through chain
  • Meets Title 24 energy efficiency standards
  • Title 24 compliant if used with Joint Appendix (JA8) approved light bulbs listed in the California Energy Commission Appliance database.
  • Easily converts to LED with optional replacement lamps
  • Fixture is dual mount and may be installed semi-flush or as a pendant.
  • Supplied with 6 feet of wire
  • CETL listed for damp locations
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
CSA Certified:
Yes
Collection:
Metcalf
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Cord Length:
72 in
Diameter:
15 in
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Satin Etched
Height:
16-1/4 in
Indoor Outdoor:
Indoor/Outdoor
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Transitional
Material:
Steel
NSF Certified:
No
Number of Lights:
2
Origin:
Global
Power Source:
Hardwired
Product Type:
Fixture
Smart Home Enabled:
No
Style:
Transitional
UL Listed:
Yes
Volts:
120V
Watts:
75 W
Weight:
5.6 lb
Width:
15 in