20-3/4 in. 60 W 3-Light Candelabra Pendant in Oxidized Bronze

You last purchased this on
 
Seagull Lighting

Trafalgar 20-3/4 in. 60 W 3-Light Candelabra Pendant in Oxidized Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Seagull Lighting

Trafalgar 20-3/4 in. 60 W 3-Light Candelabra Pendant in Oxidized Bronze

  • Fast #
  • Part #GL605946
  • Item #877875
  • Manufacturer Part #6059-46
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Oxidized Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 3 Torpedo Candelabra 40 watt light bulbs
  • Clear seeded glass shade
  • Featured in the decorative Trafalgar collection
  • UL listed for damp locations
  • Meets Title 24 energy efficiency standards
  • Title 24 compliant if used with Joint Appendix (JA8) approved light bulbs listed in the California Energy Commission Appliance database.
  • Easily converts to LED with optional replacement lamps
  • Clear bulb(s) recommended for this fixture
  • Supplied with 3 feet of oxidized bronze chain
  • Supplied with 10 feet of wire
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
CSA Certified:
Yes
Collection:
Trafalgar
Color Finish Category:
Bronze Tones
Color Finish Name:
Oxidized Bronze
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Clear Seeded
Height:
20-3/4 in
Indoor Outdoor:
Outdoor
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
Torpedo
Light Bulb Style:
Flame
Light Bulb Type:
Incandescent
Lighting Style:
Traditional
Material:
Steel
NSF Certified:
No
Number of Lights:
3
Origin:
Global
Power Source:
Hardwired
Product Type:
Fixture
Smart Home Enabled:
No
Style:
Traditional
UL Listed:
Yes
Volts:
120V
Wall Sconce Type:
Outdoor
Watts:
60 W
Weight:
10 lb
Width:
12 in