20-3/8 in. 500W 5-Light Medium E-26 Chandelier in Brushed Nickel

You last purchased this on
 
Visual Comfort & Co. Generation Lighting

Kerrville 20-3/8 in. 500W 5-Light Medium E-26 Chandelier in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Visual Comfort & Co. Generation Lighting

Kerrville 20-3/8 in. 500W 5-Light Medium E-26 Chandelier in Brushed Nickel

  • Fast #
  • Part #V3115205962
  • Item #7061803
  • Manufacturer Part #3115205-962
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • 5 A19 Medium 100 watt light bulbs
  • Satin Etched glass shades
  • Featured in the decorative Kerrville collection
  • Supplied with wire pre-laced through chain
  • Meets Title 24 energy efficiency standards
  • Title 24 compliant if used with Joint Appendix (JA8) approved light bulbs listed in the California Energy Commission Appliance database.
  • Easily converts to LED with optional replacement lamps
  • Adjustable arms rotate for up or down lighting
  • Supplied with 6 feet of wire
  • CETL listed for damp locations
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Kerrville
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Cord Length:
72 in
Dimmable:
Yes
ETL Listed:
Yes
Energy Star Compliant:
No
Glass Type:
Satin Etched
Height:
17 in
Indoor Outdoor:
Indoor/Outdoor
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Up Lighting
Lighting Style:
Transitional
Material:
Steel
NSF Certified:
No
Number of Lights:
5
Number of Tiers:
1
Origin:
Global
Power Source:
Electric
Product Type:
Fixture
Smart Home Enabled:
No
Style:
Transitional
UL Listed:
No
Volts:
120V
Watts:
100 W
Weight:
8.2 lb
Width:
20-3/8 in