25 in. 500W 5-Light Medium E-26 Chandelier in Brushed Nickel
Winnetka 25 in. 500W 5-Light Medium E-26 Chandelier in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 5 A19 Medium 100 watt light bulbs
- Satin Etched glass shades
- Featured in the decorative Winnetka collection
- Supplied with wire pre-laced through chain
- Meets Title 24 energy efficiency standards
- Title 24 compliant if used with Joint Appendix (JA8) approved light bulbs listed in the California Energy Commission Appliance database.
- Easily converts to LED with optional replacement lamps
- A decorative canopy is included
- Supplied with 12 feet of wire
- UL listed for dry locations
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Winnetka
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Cord Length:
- 144 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Satin Etched
- Height:
- 21-1/4 in
- Indoor Outdoor:
- Indoor
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Transitional
- Material:
- Steel
- NSF Certified:
- No
- Number of Lights:
- 5
- Origin:
- Global
- Power Source:
- Electric
- Product Type:
- Fixture
- Smart Home Enabled:
- No
- Style:
- Transitional
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 100 W
- Weight:
- 11.16 lb
- Width:
- 25 in