25.85W 3-Blade Ceiling Fan with 70 in. Blade Span in Brushed Steel

You last purchased this on
 
Visual Comfort & Co. Fan

Sea Gull 25.85W 3-Blade Ceiling Fan with 70 in. Blade Span in Brushed Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Visual Comfort & Co. Fan

Sea Gull 25.85W 3-Blade Ceiling Fan with 70 in. Blade Span in Brushed Steel

  • Fast #
  • Part #V3MAVR70BS
  • Item #7221976
  • Manufacturer Part #3MAVR70BS
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Steel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Includes a green, energy-efficient DC motor
  • Specialty carved wood blades included
  • Featured in the decorative Maverick Max collection
  • Decorative brushed steel finish to accent and brighten your room
  • C-UL-US listed for damp locations
  • A great choice for your do-it-yourself project
  • Remote included for easy operation
  • ENERGY STAR® Qualified
  • The preferred brand choice of builders and electricians
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
AMP:
0.055, 0.142, 0.319
Blade Pitch:
13°
Blade Span:
70 in
CEC Compliant:
For Sale in CA
Ceiling Fan Blade Finish:
Walnut
Collection:
Sea Gull
Color Finish Category:
Stainless Steel
Color Finish Name:
Brushed Steel
ETL Listed:
No
Energy Star Compliant:
Yes
Fan Speeds:
6
Green Product:
Yes, Energy Star
Indoor Outdoor:
Indoor
Material:
Steel
Number of Blades:
3
Power Source:
Hardwired
UL Listed:
No
Watts:
25.85 W