26W 3-Blade Ceiling Fan in Aged Pewter

You last purchased this on
 
Visual Comfort & Co. Fan

Sea Gull 26W 3-Blade Ceiling Fan in Aged Pewter

This product requires certification to purchase.
Brand image
You last purchased this on
 
Visual Comfort & Co. Fan

Sea Gull 26W 3-Blade Ceiling Fan in Aged Pewter

  • Fast #
  • Part #V3MAVR70AGP
  • Item #7333672
  • Manufacturer Part #3MAVR70AGP
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Aged Pewter Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Includes a green, energy-efficient DC motor
  • Specialty carved wood blades included
  • Featured in the decorative Maverick Max collection
  • The preferred brand choice of builders and electricians
  • A great choice for your do-it-yourself project
  • Decorative aged pewter finish to accent and brighten your room
  • C-UL-US listed for damp locations
  • Remote included for easy operation
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Blade Pitch:
13°
Blade Span:
70 in
CEC Compliant:
For Sale in CA
CFM:
6528 ft3/min
Ceiling Fan Blade Finish:
Light Grey/Weathered Oak
Collection:
Sea Gull
Color Finish Category:
Pewter Tones
Color Finish Name:
Aged Pewter
Dimmable:
No
ETL Listed:
No
Energy Star Compliant:
Yes
Fan Speeds:
6
Green Product:
Yes, Energy Star
Indoor Outdoor:
Indoor
Material:
Steel
Number of Blades:
3
Power Source:
Hardwired
UL Listed:
No
Watts:
26 W