26W 3-Blade Ceiling Fan in Matte Black
Sea Gull 26W 3-Blade Ceiling Fan in Matte Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes a green, energy-efficient DC motor
- Specialty carved wood blades included
- Featured in the decorative Maverick Max collection
- Decorative matte black finish to accent and brighten your room
- C-UL-US listed for damp locations
- A great choice for your do-it-yourself project
- Remote included for easy operation
- ENERGY STAR® Qualified
- The preferred brand choice of builders and electricians
Documents
Specifications
- ADA Compliant:
- No
- AMP:
- 0.319, 0.142, 0.055
- Blade Pitch:
- 13°
- Blade Span:
- 70 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 6528 ft3/min
- Ceiling Fan Blade Finish:
- Walnut
- Collection:
- Sea Gull
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Diameter:
- 70 in
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Fan Speeds:
- 6
- Green Product:
- Yes, Energy Star
- Height:
- 13-7/10 in
- Indoor Outdoor:
- Indoor/Outdoor
- Material:
- Steel
- Number of Blades:
- 3
- Power Source:
- Hardwired
- UL Listed:
- No
- Watts:
- 25.85 W