27W 3-Blade Ceiling Fan with 60 in. Blade Span in Brushed Steel
Sea Gull 27W 3-Blade Ceiling Fan with 60 in. Blade Span in Brushed Steel
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes a green, energy-efficient DC motor
- Specialty carved wood blades included
- Featured in the decorative Maverick collection
- Decorative brushed steel finish to accent and brighten your room
- C-UL-US listed for damp locations
- A great choice for your do-it-yourself project
- Remote included for easy operation
- ENERGY STAR® Qualified
- The preferred brand choice of builders and electricians
Documents
Specifications
- ADA Compliant:
- No
- AMP:
- 0.041, 0.139, 0.35
- Blade Pitch:
- 12°
- Blade Span:
- 60 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 6687 ft3/min
- Ceiling Fan Blade Finish:
- Walnut
- Collection:
- Sea Gull
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brushed Steel
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Fan Speeds:
- 6
- Green Product:
- Yes, Energy Star
- Height:
- 13-7/10 in
- Indoor Outdoor:
- Indoor/Outdoor
- Material:
- Steel
- Number of Blades:
- 3
- Power Source:
- Hardwired
- UL Listed:
- No
- Watts:
- 27.3 W