27W 3-Blade Ceiling Fan with 60 in. Blade Span in Matte Black

You last purchased this on
 
Visual Comfort & Co. Fan

Sea Gull 27W 3-Blade Ceiling Fan with 60 in. Blade Span in Matte Black

  • Fast #
  • Part #V3MAVR60BK
  • Item #7221994
  • Manufacturer Part #3MAVR60BK
4.1 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Visual Comfort & Co. Fan

Sea Gull 27W 3-Blade Ceiling Fan with 60 in. Blade Span in Matte Black

This product requires certification to purchase.

X Points
Color Finish Name: Matte Black Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Includes a green, energy-efficient DC motor
  • Specialty carved wood blades included
  • Featured in the decorative Maverick collection
  • Decorative matte black finish to accent and brighten your room
  • C-UL-US listed for damp locations
  • A great choice for your do-it-yourself project
  • Remote included for easy operation
  • ENERGY STAR® Qualified
  • The preferred brand choice of builders and electricians
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
AMP:
0.041, 0.139, 0.35
Blade Pitch:
12°
Blade Span:
60 in
CEC Compliant:
For Sale in CA
CFM:
6687 ft3/min
Ceiling Fan Blade Finish:
Walnut
Collection:
Sea Gull
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
ETL Listed:
No
Energy Star Compliant:
Yes
Fan Speeds:
6
Green Product:
Yes, Energy Star
Height:
13-7/10 in
Indoor Outdoor:
Indoor/Outdoor
Material:
Steel
Number of Blades:
3
Power Source:
Hardwired
UL Listed:
No
Watts:
27.3 W