Generation Lighting Sea Gull 4-3/4 in. 100W 4-Light Wall and Bath Light in Polished Chrome

GL470105

Manufacturer Part #: 4701-05

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • 4 - Medium G-25 100w max
  • Coordinates with products in the Sea Gull Lighting De-Lovely - Chrome Collection
  • Decorative Chrome Finish
  • Sea Gull Lighting - Delivering quality Residential, Commercial, and Architectural Lighting solutions for almost 90 years
  • UL listed for damp locations
  • A great choice for your do-it-yourself project
  • Decorative chrome finish to accent and brighten your room
  • The preferred brand choice of builders and electricians

SPECIFICATIONS

ADA Compliant
No
Bulb Style
Globe
Bulb Type
Incandescent
CSA Certified
Yes
Collection
Sea Gull
Depth
2-1/2 in
ETL Listed
No
Height
4-3/4 in
Indoor Outdoor
Indoor
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
G25
Lighting Direction
Up/Down Lighting
Number Of Lights
4
Power Source
Hardwired
UL Listed
Yes
Volts
120V
Watts
100
Width
24 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday