4-3/8 in. 1-Light Mini Pendant with Satin Etched Glass in Brushed Nickel
Kerrville 4-3/8 in. 1-Light Mini Pendant with Satin Etched Glass in Brushed Nickel
Frequently Purchased Together
Product Details
- 1 A19 Medium 100 watt light bulb
- Satin Etched glass shade
- Featured in the decorative Kerrville collection
- Supplied with 6 feet of wire
- Title 24 compliant if used with Joint Appendix (JA8) approved light bulbs listed in the California Energy Commission Appliance database.
- CETL listed for damp locations
- Meets Title 24 energy efficiency standards
- Easily converts to LED with optional replacement lamps
- A great choice for your do-it-yourself project
- Supplied with 1 feet of brushed nickel chain
Specifications
- ADA Compliant:
- No
- Application:
- Concrete
- Blade Material:
- Steel
- Blade Width (in):
- 3 in
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- Yes
- Collection:
- Kerrville
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Cord Length:
- 72 in
- Depth:
- 4-3/8 in
- Diameter:
- 4-3/8 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Satin Etched
- Handle Material:
- ProForm® Soft Grip
- Height:
- 6-3/8 in
- Indoor Outdoor:
- Indoor/Outdoor
- Installation Type:
- Ceiling Mount
- Length:
- 4-3/8 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Material:
- Steel, Glass
- NSF Certified:
- No
- Number of Lights:
- 1
- Origin:
- Global
- Power Source:
- Hardwired
- Product Type:
- Pendant
- Smart Home Enabled:
- No
- Style:
- Transitional
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 100 W
- Weight:
- 2.8 lb
- Width:
- 4-3/8 in