4-Light Bath Bracket in Brushed Nickel

You last purchased this on
 
Visual Comfort & Co. Generation Lighting

De-Lovely 4-Light Bath Bracket in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Visual Comfort & Co. Generation Lighting

De-Lovely 4-Light Bath Bracket in Brushed Nickel

  • Fast #
  • Part #V4701962
  • Item #2180811
  • Manufacturer Part #4701-962
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • 4 G25 Medium 100 watt light bulbs
  • Clear bulb(s) recommended for this fixture
  • Featured in the decorative De-Lovely collection
  • Decorative brushed nickel finish to accent and brighten your room
  • UL listed for damp locations
  • A great choice for your do-it-yourself project
  • Meets Title 24 energy efficiency standards
  • Fixture may be mounted horizontal or vertical
  • The preferred brand choice of builders and electricians
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
De-Lovely
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Cord Length:
6-1/2 ft
Depth:
2-1/4 in
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Height:
4-3/4 in
Indoor Outdoor:
Indoor
Installation Type:
Wall Mount
Length:
2-1/2 in
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
G25
Light Bulb Style:
Globe
Light Bulb Type:
Incandescent
Lighting Direction:
Up/Down Lighting
Lighting Style:
Traditional
Material:
Steel
NSF Certified:
No
Number of Lights:
4
Number of Tiers:
1
Origin:
Global
Power Source:
Hardwired
Product Type:
Fixture
Smart Home Enabled:
No
Style:
Traditional
UL Listed:
Yes
Volts:
120V
Wall Sconce Type:
Vanity
Watts:
100 W
Weight:
2.1 lb
Width:
24 in