Generation Lighting Sea Gull 4-Light Pendant in Brushed Nickel

GL65266962

Manufacturer Part #: 65266-962

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Featured in the decorative Dayna Shade Pendants collection
  • 4 A19 Medium 100 watt light bulbs
  • white acrylic diffuser and faux silk fabric shade
  • Easily converts to LED with optional replacement lamps
  • Meets Title 24 energy efficiency standards
  • Title 24 compliant if used with Joint Appendix (JA8) approved light bulbs listed in the California Energy Commission Appliance database.
  • C-UL-US listed for dry locations
  • Supplied with 10 feet of wire
  • A great choice for your do-it-yourself project
  • Decorative brushed nickel finish to accent and brighten your room

SPECIFICATIONS

Bulb Type
Incandescent
CSA Certified
Yes
Collection
Sea Gull
ETL Listed
No
Height
14 in
Indoor Outdoor
Indoor
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Number Of Lights
4
Power Source
Hardwired
UL Listed
No
Volts
120V
Watts
100
Width
16-1/2 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday