Generation Lighting Sea Gull 4-Lights Candelabra B10 Fitter in Brushed Steel

MH4BSL

Manufacturer Part #: H4BS-L

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • 4 B10 Torpedo Candelabra 40 watt light bulbs
  • Fixture is supplied with 1 light bulbs
  • Uses necked glass only for thumb screw fitters
  • Shade not included; optional shades are available
  • ETL listed for dry locations
  • A great choice for your do-it-yourself project
  • Decorative brushed steel finish to accent and brighten your room
  • The preferred brand choice of builders and electricians

SPECIFICATIONS

ADA Compliant
No
CEC Compliant
For Sale in CA
Collection
Sea Gull
ETL Listed
Yes
Height
3-1/2 in
Light Bulb Shape Code
B10
Number Of Lights
4
Power Source
Hardwired
Type
Light Fitter
UL Listed
No
Volts
120V
Watts
40
Width
7 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday