40 W 1-Light Medium Incandescent Recessed Fixture in White

You last purchased this on
 
Visual Comfort & Co. Generation Lighting

40 W 1-Light Medium Incandescent Recessed Fixture in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Visual Comfort & Co. Generation Lighting

40 W 1-Light Medium Incandescent Recessed Fixture in White

  • Fast #
  • Part #V1133AT15
  • Item #3078311
  • Manufacturer Part #1133AT-15
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Bulb selection for recessed lighting depends on both the trim and housing selection; refer to the manufacturer's website for correct lamping instructions
  • White glass diffuser
  • Featured in the decorative Recessed Trims collection
  • A great choice for your do-it-yourself project
  • Decorative white finish to accent and brighten your room
  • C-UL-US listed for wet locations
  • Meets Title 24 energy efficiency standards
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Color Finish Category:
Whites
Color Finish Name:
White
Diameter:
8 in
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Height:
1-1/4 in
Indoor Outdoor:
Outdoor
Length:
8 in
Light Bulb Type:
Incandescent
Lighting Style:
Traditional
Material:
Aluminum, Glass
NSF Certified:
No
Origin:
Global
Power Source:
Hardwired
Product Type:
Recessed Trim
Smart Home Enabled:
No
Style:
Traditional
UL Listed:
Yes
Volts:
120V
Weight:
0.5 lb
Width:
8 in